Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 11/32

  • Mfr # C16968
  • Zoro # G3064822

product price: 
$
39.99
/ea
Sold in multiples of 5 for $199.95

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11/32 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16968
Zoro #
G3064822
UPC #
697334169680
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 338
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.3438
Shank Shape
Straight
Number of Pieces
0
Drill Bit Grouping
Drill Bit
List Number
2075-TC
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Helix Angle
35 Degrees to 45 Degrees
Secondary Material Application ISO Code
K, M
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Stainless Steel
Drill Bit Point Type
Split Point
Series
2075-TC
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Drill Bit Dimension Type
Fractional Inch
Drilling Length
3.438"
Flute Length
3 7/16 in
Shank Size
11/32"
Depth:Dia. Ratio
10xD
Shank Length
1 5/16 in
Drill Point Length
0.0712 in
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.