Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC Let-T

  • Mfr # C16448
  • Zoro # G2991237

product price: 
$
43.89
/ea

Key Features

Drill Bit Size
T
Overall Length
4 7/8 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16448
Zoro #
G2991237
UPC #
697334164487
Country of Origin
United States
Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Flute Type
Wide Land Parabolic
Standards
ASME B94.11M, DIN 338
Decimal Equivalent
0.3580
List Number
2075-TC
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Measurement System
Letter
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
K, M
Series
2075-TC
Material Grade - Machining
M42
Secondary Material Application
Cast Iron, Stainless Steel
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
T
Overall Length
4 7/8 in
Flute Length
3 1/2 in
Depth:Dia. Ratio
10xD
Shank Dia.
9 mm
Shank Length
1 3/8 in
Maximum Drilling Depth
2 5/8 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Shank Diameter
11/32 in
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Cobalt, TiCN, Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.