Shop CLEVELAND
See all product information
Create Account
Q-Cobalt 135 Degree Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 10.0mm
Mfr # C16718
Zoro # G3064868
product price:Â
$
52.25
/ea
Sold in multiples of 5 for $261.25
Key Features
Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16718
- Zoro #
- G3064868
- UPC #
- 697334167181
- Country of Origin
- United States
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10 mm
- Shank Dia.
- 10 mm
- Drill Bit Dimension Type
- Metric
- Shank Size
- 10.00mm
- Flute Length
- 87 mm
- Drilling Length
- 87.00mm
- Depth:Dia. Ratio
- 10xD
- Shank Length
- 46 mm
- Maximum Drilling Depth
- 2 9/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0815mm
- Wire Rope Length
- 133 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.