This item is Discontinued.

Cleveland Taper Length Drill, #39, Cobalt C16762

This item is Discontinued.

Cleveland

Taper Length Drill, #39, Cobalt (Discontinued)

Mfr # C16762
Zoro # G2999549
UPC # 697334167624
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16762
Zoro #
G2999549
UPC #
697334167624
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Shank Type
Straight
Coolant Through
No
Drill Bit Material
Cobalt
Decimal Equivalent
0.0995
Grade
High Performance
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Gold Ferrous Oxide
List Number
2575
Point type
Split
Primary Material Application ISO Code
N
Series
2575
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Wire
Material Grade - Machining
M42
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle
35 Degrees /45 Degrees
Point Type
Split
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
#39
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Shank Dia.
199/2000 in
Sizes Included
#39
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Taper-Length
Shank Length
2 1/8 in
Drill Point Length
0.0206 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Description

Taper Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.