This item is Discontinued.

Cleveland Taper Length Drill, 10.00mm, Cobalt C16827

This item is Discontinued.

Cleveland

Taper Length Drill, 10.00mm, Cobalt (Discontinued)

Mfr # C16827
Zoro # G3000072
UPC # 697334168270
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16827
Zoro #
G3000072
UPC #
697334168270
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Standards
DIN 340
Decimal Equivalent
0.3937
Point Type
Split
Drill Bit Finish
Straw/Bronze
List Number
2575
Shank Type
Straight
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Grade
High Performance
Drill Bit Material
Cobalt
Drill Bit Grouping
Drill Bit
Coolant Through
No
Material Grade - Machining
M42
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Series
2575
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
10 mm
Overall Length
184 mm
Flute Length
121 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Sizes Included
10.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
121.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0815 mm
Shank Length
63 mm
Drill Length Class
Taper-Length
Wire Rope Length
184 mm
Length
184 mm

Description

Taper Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.