This item is Discontinued.

Cleveland Taper Length Drill, 10.00mm, Cobalt C16936

This item is Discontinued.

Cleveland

Taper Length Drill, 10.00mm, Cobalt (Discontinued)

Mfr # C16936
Zoro # G3001113
UPC # 697334169369
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16936
Zoro #
G3001113
UPC #
697334169369
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Coolant Through
No
Drill Bit Finish
TiN
Drill Bit Material
Cobalt
Decimal Equivalent
0.3937
Grade
High Performance
Point Type
Split
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
List Number
2575-TN
Standards
DIN 340
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Shank Type - Machining
Straight
Series
2575-TN
Helix Angle
35 Degrees /45 Degrees
Measurement System
Metric
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
10 mm
Overall Length
184 mm
Flute Length
121 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Sizes Included
10.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
63 mm
Drill Length Class
Taper-Length
Drill Point Length
0.0815 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
121.00 mm
Wire Rope Length
184 mm
Length
184 mm

Description

Taper Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.