This item is Discontinued.

Cleveland Taper Length Drill, 3.00mm, Cobalt C16917

This item is Discontinued.

Cleveland

Taper Length Drill, 3.00mm, Cobalt (Discontinued)

Mfr # C16917
Zoro # G3000930
UPC # 697334169178
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16917
Zoro #
G3000930
UPC #
697334169178
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1181
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Drill Bit Material
Cobalt
Shank Type
Straight
Standards
DIN 340
Grade
High Performance
Drill Bit Finish
TiN
Point type
Split
List Number
2575-TN
Coolant Through
No
Drill Bit Grouping
Drill Bit
Series
2575-TN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
35 Degrees /45 Degrees
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Point Type
Split
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
3 mm
Overall Length
100 mm
Flute Length
66 mm
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Sizes Included
3.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
66.00 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
34 mm
Drill Length Class
Taper-Length
Drill Point Length
0.0245 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Taper Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.