Shop CLEVELAND

Q-Cobalt 135 Degree Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 5/64

  • Mfr # C16886
  • Zoro # G3000501

product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16886
Zoro #
G3000501
UPC #
697334168867
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
List Number
2575-TN
Decimal Equivalent
0.0781
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M-1993
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P
Series
2575-TN
Spiral Direction
Right Hand
Helix Angle
35 Degrees /45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
M42
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
5/64 in
Overall Length
3 3/4 in
Flute Length
2 in
Shank Dia.
5/64 in
Sizes Included
5/64"
Depth:Dia. Ratio
10xD
Drill Point Length
0.0162 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 in
Drill Length Class
Taper-Length
Shank Length
1 3/4 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Taper Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.