This item is Discontinued.

Cleveland Roughing End Mill, 0.25 in, Cobalt C30827

This item is Discontinued.

Cleveland

Roughing End Mill, 0.25 in, Cobalt (Discontinued)

Mfr # C30827
Zoro # G2963307
UPC # 697334308270
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C30827
Zoro #
G2963307
UPC #
697334308270
Country of Origin
United States
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy-Duty
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
RG6
Cast Iron (K) Compatibility
No
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Item
Roughing End Mill
End Mill Application
Roughing
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
End Mill Style
Square
Stainless (M) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.