This item is Discontinued.

Cleveland Roughing End Mill, 0.375 in, Cobalt C31065

This item is Discontinued.

Cleveland

Roughing End Mill, 0.375 in, Cobalt (Discontinued)

Mfr # C31065
Zoro # G2963480
UPC # 697334310655
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C31065
Zoro #
G2963480
UPC #
697334310655
Country of Origin
United States
End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy-Duty
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Roughing End Mill
Steel (P) Compatibility
Yes
List Number
RG8-TA
Shank Type
Weldon
Finish
TiAlN
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Application
Roughing
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
TiAlN
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
2 5/32 in
Milling Dia.
0.375 in
Corner Radius
0.000 in
Wire Rope Length
2 5/32 in
Length
2 5/32 in

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/32 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.