Shop All Bolt & Screw Extractors
Cleveland
Screw Extractor 192 Cleveland #3 (Drill Size 5/32")
Mfr # C53653
Zoro # G4756460
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Ezy-Out
- For Removing Studs, Bolts, Screws 5/16 to 7/16
- Size #3
- Drill Size (In.) 5/32
- Features Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Product Information
- Brand Cleveland
- MFR # C53653
- Zoro # G4756460
- UPC # 697334536536
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #3 |
Drill Size (In.) | 5/32 |
Large End Dia. (In.) | 1/4 |
Small End Dia. (In.) | 1/8 |
Overall Length (In.) | 2-11/16 |
Drill Size | 5/32 in |
Overall Length | 2 11/16 in |
Drive Size | 1/4 in |
For Bolt Size | 5/16 in to 7/16 in |
Details
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/32 in, For Bolt Size 5/16 in to 7/16 in, Material - Machining Carbon Steel, Overall Length 2 11/16 in, Drive Size 1/4 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (87883CLB103050)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- MORTON Stainless Steel Revolving Handle, 5/16"-18 Thread, 2.52" Handle Length (RH-22SS)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708598K)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- CLEVELAND Screw Extractor 192 Cleveland #1 (Drill Size 5/64") (C53651)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- Cleveland Bolt & Screw Extractors