This item is Discontinued.

Cleveland Screw Machine Drill Bit, #48 Size, 135  Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14435

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (Discontinued)

Mfr # C14435
Zoro # G3001262
UPC # 697334144359
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14435
Zoro #
G3001262
UPC #
697334144359
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
List Number
2175-TN
Drill Bit Finish
TiN
Flute Type
Parabolic
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Drill Bit Grouping
Drill Bit
Point Type
Split
Number of Pieces
0
Shank Shape
Straight
Drill Bit Material
Cobalt
Coolant Through
No
Grade
High Performance
Standards
ASME B94.11M-1993
Decimal Equivalent
0.0760
Coolant Fed
Non-Coolant Through
Series
2175-TN
Spiral Direction
Right Hand
Material Grade - Machining
M42
Measurement System
Wire
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
#48
Overall Length
1 11/16 in
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Shank Dia.
5/64 in
Sizes Included
#48
Drilling Length
0.688"
Bit Dia.
#48
Shank Size
0.0760"
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Point Length
0.0157 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
11/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Description

Screw Machine Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0760

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.