This item is Discontinued.

Cleveland Screw Machine Drill Bit, A Size, 135  Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15331

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (Discontinued)

Mfr # C15331
Zoro # G3004738
UPC # 697334153313
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15331
Zoro #
G3004738
UPC #
697334153313
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2340
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Shank Shape
Straight
Drill Bit Grouping
Drill Bit
List Number
2175-TC
Grade
High Performance
Coolant Through
No
Number of Pieces
0
Point Type
Split
Standards
ASME B94.11M-1993
Drill Bit Material
Cobalt
Drill Bit Finish
TiCN
Shank Type
Straight
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Series
2175-TC
Material Grade - Machining
M42
Helix Angle
40 Degrees
Secondary Material Application ISO Code
K, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N, P
Measurement System
Letter
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
A
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Drill Bit Dimension Type
Letter
Sizes Included
A
Shank Dia.
15/64 in
Shank Size
0.2340"
Bit Dia.
A
Drilling Length
1.313"
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 5/16 in
Drill Point Length
0.0000
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Shank Length
1 1/8 in
Wire Rope Length
2 7/16 in
Length
2 7/16 in

Description

Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2340

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.