This item is Discontinued.

Cleveland Screw Machine Drill Bit, C Size, 135  Degrees Point Angle, Cobalt, Straw/Bronze Finish C14283

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (Discontinued)

Mfr # C14283
Zoro # G2997010
UPC # 697334142836
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14283
Zoro #
G2997010
UPC #
697334142836
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point Type
Split
Flute Type
Wide Land Parabolic
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Number of Pieces
0
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2420
Drill Bit Material
Cobalt
Drill Bit Finish
Straw/Bronze
Grade
High Performance
List Number
2175
Coolant Through
No
Standards
ASME B94.11M-1993
Shank Shape
Straight
Coolant Fed
Non-Coolant Through
Series
2175
Shank Type - Machining
Straight
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Measurement System
Letter
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
C
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Drilling Length
1-3/8"
Shank Dia.
15/64 in
Drill Bit Dimension Type
Letter
Bit Dia.
C
Shank Size
0.2420"
Sizes Included
C
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Shank Length
1 1/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Screw Machine Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2420

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.