This item is Discontinued.

Cleveland Screw Machine Drill Bit, J Size, 135  Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15339

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (Discontinued)

Mfr # C15339
Zoro # G3004832
UPC # 697334153399
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15339
Zoro #
G3004832
UPC #
697334153399
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
List Number
2175-TC
Drill Bit Material
Cobalt
Drill Bit Finish
TiCN
Drill Bit Grouping
Drill Bit
Shank Shape
Straight
Point Type
Split
Grade
High Performance
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Standards
ASME B94.11M-1993
Flute Type
Parabolic
Number of Pieces
0
Coolant Through
No
Decimal Equivalent
0.2770
Coolant Fed
Non-Coolant Through
Series
2175-TC
Measurement System
Letter
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
40 Degrees
Material Grade - Machining
M42
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
J
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Sizes Included
J
Shank Dia.
9/32 in
Drilling Length
1-1/2"
Drill Bit Dimension Type
Letter
Bit Dia.
J
Shank Size
0.2770"
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Point Length
0.0000
Maximum Drilling Depth
1 1/2 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2770

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.