This item is Discontinued.

Cleveland Screw Machine Drill Bit, J Size, 135  Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14411

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (Discontinued)

Mfr # C14411
Zoro # G2998508
UPC # 697334144113
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C14411
Zoro #
G2998508
UPC #
697334144113
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Flute Type
Parabolic
Drill Bit Finish
TiN
Grade
High Performance
Decimal Equivalent
0.2770
Standards
ASME B94.11M-1993
Point Type
Split
Drill Bit Material
Cobalt
Shank Shape
Straight
List Number
2175-TN
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TN
Helix Angle
40 Degrees
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Measurement System
Letter
Material Grade - Machining
M42
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
J
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Drilling Length
1-1/2"
Bit Dia.
J
Shank Size
0.2770"
Drill Bit Dimension Type
Letter
Shank Dia.
9/32 in
Sizes Included
J
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Maximum Drilling Depth
1 1/2 in
Shank Length
1 3/16 in
Wire Rope Length
2 11/16 in
Length
2 11/16 in

Description

Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2770

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.