This item is Discontinued.

Cleveland Screw Machine Drill Bit, N Size, 135  Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15343

This item is Discontinued.

Cleveland

Screw Machine Drill Bit, N Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (Discontinued)

Mfr # C15343
Zoro # G3004692
UPC # 697334153436
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15343
Zoro #
G3004692
UPC #
697334153436
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Shank Type
Straight
Drill Bit Material
Cobalt
Number of Pieces
0
Drill Bit Finish
TiCN
Coolant Through
No
List Number
2175-TC
Point Type
Split
Shank Shape
Straight
Decimal Equivalent
0.3020
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2175-TC
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Measurement System
Letter
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Drill Bit Point Type
Split Point
Secondary Material Application
Cast Iron, Stainless Steel
Material Grade - Machining
M42
Helix Angle - Maximum
40 Degrees

Dimensions

Drill Bit Size
N
Overall Length
2 13/16 in
Flute Length
1 5/8 in
Sizes Included
N
Drill Bit Dimension Type
Letter
Shank Size
0.3020"
Drilling Length
1-5/8"
Bit Dia.
N
Shank Dia.
19/64 in
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in
Maximum Drilling Depth
1 5/8 in
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Description

Screw Machine Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.