This item is Discontinued.
This item is Discontinued.
Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (Discontinued)
Mfr #
C15349
Zoro #
G3004902
UPC # 697334153498
Country of Origin United States
Category Screw Machine Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C15349
- Zoro #
- G3004902
- UPC #
- 697334153498
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- T
- Overall Length
- 3 1/16 in
- Flute Length
- 1 3/4 in
- Drill Bit Dimension Type
- Letter
- Drilling Length
- 1-3/4"
- Shank Dia.
- 23/64 in
- Bit Dia.
- T
- Sizes Included
- T
- Shank Size
- 0.3580"
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Drill Point Length
- 0.0000
- Shank Length
- 1 5/16 in
- Maximum Drilling Depth
- 1 3/4 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Screw-Machine Length
- Wire Rope Length
- 3 1/16 in
- Length
- 3 1/16 in
Description
Screw Machine Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3580
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.