Shop CLEVELAND
See all product information
Create Account
Screw Extractor Set, Carbon Steel
- Mfr # C00906
- Zoro # G609197177
product price:Â
$
43.15
/ea
Key Features
Material
Carbon Steel
Number of Pieces
5
Includes
(5) Screw Extractor
Large End Dia.
0.1560 in (#1), 0.1880 in (#2), 0.2500 in (#3), 0.3280 in (#4), 0.4380 in (#5)
Small End Dia.
0.0540 in (#1), 0.0800 in (#2), 0.1250 in (#3), 0.1880 in (#4), 0.2500 in (#5)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C00906
- Zoro #
- G609197177
- UPC #
- 697334009061
- Country of Origin
- United States
Dimensions
- Large End Dia.
- 0.1560 in (#1), 0.1880 in (#2), 0.2500 in (#3), 0.3280 in (#4), 0.4380 in (#5)
- Small End Dia.
- 0.0540 in (#1), 0.0800 in (#2), 0.1250 in (#3), 0.1880 in (#4), 0.2500 in (#5)
- Drive Size
- #2, #3, #4, #5
- For Bolt Size
- 1 in to 5 in
- Overall Length
- 2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in
- Drill Size
- 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in
- Compatible Screw Head Size
- #8 to 3/4 in
- Required Drill Bit Sizes
- 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in
- Compatible Pipe Size
- 1/8 in, 1/4 in
- Compatible Bolt Size
- #8 to 3/4 in
- Includes Extractor Sizes
- #1, #2, #3, #4, #5
- Wire Rope Length
- 2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in
- Length
- 2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in
Details
- Item
- Screw Extractor Set
- Material
- Carbon Steel
- Number of Pieces
- 5
- Includes
- (5) Screw Extractor
- Extractor Type
- Spiral Flute Extractor
- Container Type
- Pouch
- Material - Machining
- Carbon Steel
- For Screw Type
- Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw
- Includes Drill Bits
- Drill Bits Not Included
- Compatible Screw Type
- Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Phillips, Posidrive, Robertson Torx, Round Head Bolts, Socket, Socket Head Cap, Socket Set Screw, Tri-Wing
- Shell Material
- Carbon Steel
Description
Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 5, Drill Size 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, For Screw Type Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw, For Bolt Size 1 in to 5 in, Material - Machining Carbon Steel, Overall Length 2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in, Container Type Pouch, Drive Size #2, #3, #4, #5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.