Shop CLEVELAND
See all product information
Create Account
Screw Extractor Set, Carbon Steel
- Mfr # C00909
- Zoro # G109197233
product price:Â
$
54.29
/ea
Key Features
Material
Carbon Steel
Number of Pieces
3
Includes
(3) Screw Extractor
Drive Size
#4, #5, #6
Material - Machining
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C00909
- Zoro #
- G109197233
- UPC #
- 697334009092
- Country of Origin
- United States
- Item
- Screw Extractor Set
- Material
- Carbon Steel
- Number of Pieces
- 3
- Includes
- (3) Screw Extractor
- Material - Machining
- Carbon Steel
- Container Type
- Pouch
- Extractor Type
- Spiral Flute Extractor
- For Screw Type
- Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw
- Includes Drill Bits
- Drill Bits Not Included
- Compatible Screw Type
- Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Phillips, Posidrive, Robertson Torx, Round Head Bolts, Socket, Socket Head Cap, Socket Set Screw, Tri-Wing
- Shell Material
- Carbon Steel
Description
Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 3, Drill Size 1/4 in, 9/32 in, 13/32 in, For Screw Type Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw, For Bolt Size 4 in, 5 in, 6 in, Material - Machining Carbon Steel, Overall Length 2 7/8 in, 3 3/8 in, 3 3/4 in, Container Type Pouch, Drive Size #4, #5, #6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.