Shop CLEVELAND

Screw Extractor Set, Carbon Steel

  • Mfr # C00910
  • Zoro # G809197229

product price: 
$
94.15
/ea

Key Features

Material
Carbon Steel
Number of Pieces
12
Includes
(12) Screw Extractor
Small End Dia.
0.0540 in (#1), 0.0800 in (#2), 0.1250 in (#3), 0.1880 in (#4), 0.2500 in (#5), 0.3750 in (#6)
Drill Size
5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00910
Zoro #
G809197229
UPC #
697334009108
Country of Origin
United States

Dimensions

Small End Dia.
0.0540 in (#1), 0.0800 in (#2), 0.1250 in (#3), 0.1880 in (#4), 0.2500 in (#5), 0.3750 in (#6)
Drill Size
5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, 13/32 in
For Bolt Size
1 in, 2 in, 3 in, 4 in, 5 in
Drive Size
#1, #2, #3, #4, #5, #6
Large End Dia.
0.1560 in (#1), 0.1880 in (#2), 0.2500 in (#3), 0.3280 in (#4), 0.4380 in (#5), 0.5940 in (#6)
Overall Length
2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in, 3 3/4 in
Required Drill Bit Sizes
5/64 in, 7/64 in, 5/32 in, 1/4 in, 17/64 in, 13/32 in
Includes Drill Bit Sizes
1/4 in, 13/32 in, 5/16 in, 5/32 in, 7/64 in, 9/32 in
Compatible Screw Head Size
#8 to 1 in
Compatible Bolt Size
#8 to 1 in
Includes Extractor Sizes
#1, #2, #3, #4, #5, #6
Compatible Pipe Size
1/8 in, 1/4 in, 3/8 in
Wire Rope Length
2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in, 3 3/4 in
Length
2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in, 3 3/4 in

Details

Item
Screw Extractor Set
Material
Carbon Steel
Number of Pieces
12
Includes
(12) Screw Extractor
Extractor Type
Spiral Flute Extractor
Container Type
Pouch
Material - Machining
Carbon Steel
For Screw Type
Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw
Includes Drill Bits
Drill Bits Included
Compatible Screw Type
Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Phillips, Posidrive, Robertson Torx, Round Head Bolts, Socket, Socket Head Cap, Socket Set Screw, Tri-Wing
Drill Bit List Number
159
Shell Material
Carbon Steel

Description

Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 12, Drill Size 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, 13/32 in, For Screw Type Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw, For Bolt Size 1 in, 2 in, 3 in, 4 in, 5 in, Material - Machining Carbon Steel, Length 2 in, 2 3/8 in, 2 11/16 in, 2 7/8 in, 3 3/8 in, 3 3/4 in, Container Type Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.