This item is Discontinued.
This item is Discontinued.
Spiral Point Tap, Plug, 2 (Discontinued)
Mfr #
C27689
Zoro #
G2843729
UPC # 697334276890
Country of Origin United States
Category Spiral Point 2-Flute Taps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Shank Dia.
- Shank Dia.: 0.1410"
- Tap Dimension Type
- Inch
- Tap Size
- #4
- Overall Length
- 1-7/8"
- Tap Thread Size
- #4-40
- Thread Length
- 9/16"
- Shank Length
- 1 9/32 in
- 65% Thread Drill Size
- 2.30 mm
- Drill Bit Size
- #43
- 75% Thread Drill Size
- 2.20 mm
- 55% Thread Drill Size
- 3/32 in
- Thread Size
- #4-40
- Square Size
- 0.1100 in
- Pitch Diameter Limit
- H2
- Square Width
- 0.11 in
- Square Length
- 0.11 in
- Shank Diameter
- 9/64 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.