This item is Discontinued.

Cleveland Sq. End Mill, Single End, Cobalt, 1-1/2" C32608

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Cobalt, 1-1/2" (Discontinued)

Mfr # C32608
Zoro # G5880323
UPC # 697334326083
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32608
Zoro #
G5880323
UPC #
697334326083
Country of Origin
United States
Item
Square End Mill
End Mill Style
Square
Number of Flutes
6
Finish - Machining
TiN
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Material
Cobalt
Finish
Tin
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
HGC-4C-TN
Grade
General Purpose
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Cobalt
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Length of Cut
2 in
Corner Radius
0.000"
Milling Dia.
1.5 in
Milling Diameter
1-1/2"
Dimension Type
Fractional Inch
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Square End Mill, 1.5 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.