This item is Discontinued.

Cleveland Sq. End Mill, Single End, Cobalt, 17/64" C32535

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Cobalt, 17/64" (Discontinued)

Mfr # C32535
Zoro # G2966043
UPC # 697334325352
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C32535
Zoro #
G2966043
UPC #
697334325352
Country of Origin
United States
End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Weldon
Finish
Ticn
List Number
HGC-2-TC
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
End Mill Style
Square
Helix Angle
30 Degrees
Item
Square End Mill
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
S

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
17/64"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.265625 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Square End Mill, 0.265625 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.