This item is Discontinued.

Cleveland Sq. End Mill, Single End, Cobalt, 3/8" C30780

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, Cobalt, 3/8" (Discontinued)

Mfr # C30780
Zoro # G2963243
UPC # 697334307808
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C30780
Zoro #
G2963243
UPC #
697334307808
Country of Origin
United States
End Mill Material
Cobalt
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy-Duty
Stainless (M) Compatibility
No
End Mill Style
Square
Shank Type
Weldon
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
List Number
RG9
Item
Roughing End Mill
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Roughing
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.375 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.