This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Cobalt, 5/8" (Discontinued)
Mfr #
C31053
Zoro #
G2963499
UPC # 697334310532
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 5/8"
- Length of Cut
- 0.625 in
- Shank Dia.
- 5/8 in
- Overall Length
- 2 3/4 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.625 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Roughing End Mill, 0.625 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.