This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Cobalt, 7/32" (Discontinued)
Mfr #
C32503
Zoro #
G2965851
UPC # 697334325031
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 7/32"
- Length of Cut
- 0.5 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 7/16 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.21875 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Square End Mill, 0.21875 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.