This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, HSS, 13/32" (Discontinued)
Mfr #
C33375
Zoro #
G5893867
UPC # 697334333753
Country of Origin United States
Category High Speed Steel End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C33375
- Zoro #
- G5893867
- UPC #
- 697334333753
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 13/32"
- Length of Cut
- 1.75 in
- Overall Length
- 3 3/4 in
- Milling Dia.
- 0.40625 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 3 3/4 in
- Shank Dia.
- 1/2 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Square End Mill, 0.40625 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.