This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, HSS, 41/64" (Discontinued)
Mfr #
C75226
Zoro #
G2980177
UPC # 662355752265
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C75226
- Zoro #
- G2980177
- UPC #
- 662355752265
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 41/64"
- Length of Cut
- 1.3125 in
- Shank Dia.
- 5/8 in
- Overall Length
- 3 3/4 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.640625 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Square End Mill, 0.640625 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.