This item is Discontinued.

Cleveland Sq. End Mill, Single End, HSS, 7/16" C39761

This item is Discontinued.

Cleveland

Sq. End Mill, Single End, HSS, 7/16" (Discontinued)

Mfr # C39761
Zoro # G2973588
UPC # 697334397618
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C39761
Zoro #
G2973588
UPC #
697334397618
Country of Origin
United States
End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
HG-3-TN
Finish
Tin
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Item
Square End Mill
Stainless (M) Compatibility
No
End Mill Application
Finishing
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1.75 in
Shank Dia.
1/2 in
Overall Length
3 3/4 in
Corner Radius
0.000 in
Milling Dia.
0.4375 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.