This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Pow Met, 3/8" (Discontinued)
Mfr #
C31943
Zoro #
G2964217
UPC # 697334319436
Country of Origin United States
Category Square End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/8"
- Length of Cut
- 0.375 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/8 in
- Milling Dia.
- 0.375 in
- Corner Radius
- 0.000 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Square End Mill, 0.375 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.