This item is Discontinued.

Cleveland Square End Mill, 0.34375 in, HSS C39758

This item is Discontinued.

Cleveland

Square End Mill, 0.34375 in, HSS (Discontinued)

Mfr # C39758
Zoro # G2973402
UPC # 697334397588
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39758
Zoro #
G2973402
UPC #
697334397588
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/32"
Length of Cut
1.5 in
Shank Dia.
3/8 in
Overall Length
3 1/4 in
Corner Radius
0.000 in
Milling Dia.
0.34375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Helix Angle
30 Degrees
List Number
HG-3-TN
Steel (P) Compatibility
Yes
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Finish
Tin
End Mill Application
Finishing
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Square End Mill, 0.34375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.