This item is Discontinued.

Cleveland Square End Mill, 0.40625 in, HSS C42067

This item is Discontinued.

Cleveland

Square End Mill, 0.40625 in, HSS (Discontinued)

Mfr # C42067
Zoro # G5876577
UPC # 697334420675
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C42067
Zoro #
G5876577
UPC #
697334420675
Country of Origin
United States

Dimensions

Milling Diameter
13/32"
Length of Cut
0.8125 in
Corner Radius
4 1/8 in
Shank Dia.
1/2 in
Overall Length
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.40625 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Double
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Grade
General Purpose
List Number
HD-2
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.40625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.