Cleveland
Square End Mill
- Mfr # C98251
- Zoro # G703673485
$34.75
/ea
Subtotal: $34.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Cutting Direction Right Hand
- End Mill Style Square
- Secondary Material Application ISO Code M
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CLEVELAND 6-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/4x3/4x1-5/8x3-7/8 C42516
- CLEVELAND 5-Flute PM+™ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TC TiCN 7/8x7/8x1-7/8x4-1/8 C41149
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1-1/4x1-1/4x4x6-1/2 C32672
- CLEVELAND 6-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1x1x2x4-1/2 C42520
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-3/4x3/4x1-3/8x3-5/8 C75040
- CLEVELAND Square End Mill C98215
- CLEVELAND 6-Flute Cobalt 8% Fine Square Single Roughing End Mill ClevelandRG6 Bright 1-1/4x1-1/4x4x6-1/2 C31169
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/4x3/4x3x5-1/4 C32666
- CLEVELAND 5-Flute PM+™ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C Bright 1x1x4x6-1/2 C41139
- OSG Square End Carbide End Mills VGM7-0081
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" 51893
- Cleveland End Mills