Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Plug, UNF, High Speed Steel, 4

  • Mfr # C60866

  • Zoro # G2540638


product price:  $53.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C60866
Zoro #
G2540638
UPC #
697334608660
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
Shank Length
2 1/4 in
55% Thread Drill Size
17.70 mm
65% Thread Drill Size
17.50 mm
Thread Size
3/4"-16
75% Thread Drill Size
17.30 mm
Square Size
0.4420 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Standards
USCTI Table 302A
Number of Pieces
1
List Number
1002L
Tap Thread Type
UNF
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Left Hand
Series
1002L
Threads per Inch
16
Spiral Direction
Neutral
Thread Standard
UNF
Tap Shank Standard
USCTI
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H3
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Class of Fit
2B
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.30 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.