Straight Flute (Hand) Straight Flute Hand Tap, 5/16"-18, Plug, UNC, High Speed Steel, 4

  • Mfr # C60760

  • Zoro # G2755389


product price:  $15.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C60760
Zoro #
G2755389
UPC #
697334607601
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H3
55% Thread Drill Size
I
Shank Length
1 19/32 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Square Size
0.2380 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
List Number
1002L
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
1002L
Measurement System
Fractional Inch
Thread Limit
H3
Secondary Material Application ISO Code
K
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron
Class of Fit
2B
Tap Shank Standard
USCTI
Threads per Inch
18
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.