Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Plug, UNF, High Speed Steel, 4

  • Mfr # C54891

  • Zoro # G2847061


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
Shank Dia.: 0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C54891
Zoro #
G2847061
UPC #
697334548911
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-14
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Tap Length Standard
USCTI
Square Size
0.5230 in
Shank Length
2 15/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Standards
USCTI Table 302A
List Number
1002
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
1002
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
14
Spiral Direction
Neutral
Thread Limit
H4
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
All Materials
Thread Standard
UNF
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.