Shop CLEVELAND

Straight Flute Straight Flute Tap, 5/16"-18, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C28024
  • Zoro # G2754442

product price: 
$
28.59
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
5/16"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C28024
Zoro #
G2754442
UPC #
697334280248
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI Table 302A
List Number
CI1000-TC
Cutting Direction - Machining
Right Hand
Series
CI1000-TC
Primary Material Application ISO Code
H, K
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H3
Class of Fit
2B
Primary Material Application
Cast Iron, Hardened Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Threads per Inch
18
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Features
CNC Machine Tap
Shank Type
Square

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Tap Length Standard
USCTI
Square Size
0.2380 in
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Shank Length
1 19/32 in
75% Thread Drill Size
F
Square Width
0.24 in
Shank Diameter
0.318 in
Square Length
0.24 in
Wire Rope Length
2.72 in
Length
2.72 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 2.72 in, Cobalt, TiCN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.