Shop CLEVELAND

Straight Flute Straight Flute Tap, 7/16"-14, Semi-Bottoming, UNC, High Speed Steel, 4

  • Mfr # C27644
  • Zoro # G2841653

product price: 
$
24.99
/ea

Key Features

Shank Dia.
Shank Dia.: 0.3180"
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Size
7/16"
Tap Style
Straight Flute
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C27644
Zoro #
G2841653
UPC #
697334276449
Country of Origin
United States
Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Semi-Bottoming
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide/Nitride
Tap Thread Type
UNC
List Number
CI1000
Number of Pieces
1
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
CI1000
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application
Cast Iron, Hardened Steel
Tap Shank Standard
USCTI
Threads per Inch
14
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
2B
Thread Limit
H3
Primary Material Application ISO Code
H, K
Helix Angle
0 Degrees
Features
CNC Machine Tap
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
Shank Dia.: 0.3180"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W
Shank Length
1 11/16 in
Thread Size
7/16"-14
Tap Length Standard
USCTI
65% Thread Drill Size
V
Square Size
0.2420 in
Square Length
0.24 in
Square Width
0.24 in
Shank Diameter
0.323 in
Wire Rope Length
3.16 in
Length
3.16 in
Fits Chest Size
CNC Machine Tap

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Semi-Bottoming, Overall Length 3.16 in, Cobalt, Black Oxide/Nitride, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.