This item is Discontinued.

Cleveland Taper Length Drill, 11.00mm, Cobalt C16938

This item is Discontinued.

Cleveland

Taper Length Drill, 11.00mm, Cobalt (Discontinued)

Mfr # C16938
Zoro # G3001131
UPC # 697334169383
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16938
Zoro #
G3001131
UPC #
697334169383
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
2575-TN
Drill Bit Material
Cobalt
Drill Bit Finish
TiN
Point Type
Split
Coolant Through
No
Standards
DIN 340
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Decimal Equivalent
0.4331
Shank Type
Straight
Grade
High Performance
Shank Type - Machining
Straight
Series
2575-TN
Primary Material Application ISO Code
K, M, P
Helix Angle
35 Degrees /45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Measurement System
Metric
Spiral Direction
Right Hand
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
11 mm
Overall Length
195 mm
Flute Length
128 mm
Shank Dia.
11 mm
Sizes Included
11.00mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
67 mm
Drill Point Length
0.0897 mm
Maximum Drilling Depth
128.00 mm
Drill Length Class
Taper-Length
Wire Rope Length
195 mm
Length
195 mm

Description

Taper Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.