This item is Discontinued.
This item is Discontinued.
Taper Length Drill, 11.50mm, Cobalt (Discontinued)
Mfr #
C16939
Zoro #
G3001177
UPC # 697334169390
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- 11.5 mm
- Overall Length
- 195 mm
- Flute Length
- 128 mm
- Shank Dia.
- 11.5 mm
- Sizes Included
- 11.50mm
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Drill Length Class
- Taper-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Shank Length
- 67 mm
- Maximum Drilling Depth
- 128.00 mm
- Drill Point Length
- 0.0938 mm
- Wire Rope Length
- 195 mm
- Length
- 195 mm
Description
Taper Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.