This item is Discontinued.

Cleveland Taper Length Drill, 12.00mm, Cobalt C16940

This item is Discontinued.

Cleveland

Taper Length Drill, 12.00mm, Cobalt (Discontinued)

Mfr # C16940
Zoro # G3001122
UPC # 697334169406
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16940
Zoro #
G3001122
UPC #
697334169406
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Finish
TiN
Point Type
Split
Drill Bit Material
Cobalt
Decimal Equivalent
0.4724
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
List Number
2575-TN
Coolant Through
No
Standards
DIN 340
Drill Bit Grouping
Drill Bit
Grade
High Performance
Shank Type
Straight
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Series
2575-TN
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Helix Angle
35 Degrees /45 Degrees
Spiral Direction
Right Hand
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
12 mm
Overall Length
205 mm
Flute Length
134 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Sizes Included
12.00mm
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Point Length
0.0978 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
71 mm
Maximum Drilling Depth
134.00 mm
Wire Rope Length
205 mm
Length
205 mm

Description

Taper Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.