This item is Discontinued.

Cleveland Taper Length Drill, 13/64", HSS C09187

This item is Discontinued.

Cleveland

Taper Length Drill, 13/64", HSS (Discontinued)

Mfr # C09187
Zoro # G2996898
UPC # 697334091875
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09187
Zoro #
G2996898
UPC #
697334091875
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
13/64 in
Sizes Included
13/64"
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.061 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 5/8 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Finish
Bright
Coolant Through
No
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Grade
General Purpose
List Number
2550
Point type
Radial
Standards
ASME B94.11M-1993
Decimal Equivalent
0.2031
Application
For Drilling Carbon Steel, Alloy Steel, Aluminum and Non-Ferrous Materials.
Secondary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Helix Angle
35 Degrees /45 Degrees
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
2550
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Point Type
Radial
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.