This item is Discontinued.

Cleveland Taper Length Drill, #20, Cobalt C16852

This item is Discontinued.

Cleveland

Taper Length Drill, #20, Cobalt (Discontinued)

Mfr # C16852
Zoro # G3000319
UPC # 697334168522
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16852
Zoro #
G3000319
UPC #
697334168522
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Coolant Through
No
Point Type
Split
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Shank Type
Straight
Grade
High Performance
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1610
Drill Bit Finish
TiN
List Number
2575-TN
Drill Bit Material
Cobalt
Standards
ASME B94.11M-1993
Material Grade - Machining
M42
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
35 Degrees /45 Degrees
Measurement System
Wire
Series
2575-TN
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Drill Bit Size
#20
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
161/1000 in
Sizes Included
#20
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
3 3/8 in
Drill Length Class
Taper-Length
Drill Point Length
0.0333 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

Taper Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.