This item is Discontinued.

Cleveland Taper Length Drill, 2.00mm, Cobalt C16915

This item is Discontinued.

Cleveland

Taper Length Drill, 2.00mm, Cobalt (Discontinued)

Mfr # C16915
Zoro # G3000903
UPC # 697334169154
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16915
Zoro #
G3000903
UPC #
697334169154
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Grade
High Performance
Coolant Through
No
Drill Bit Finish
TiN
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Shank Type
Straight
Standards
DIN 340
List Number
2575-TN
Decimal Equivalent
0.0787
Point Type
Split
Helix Angle
35 Degrees /45 Degrees
Measurement System
Metric
Material Grade - Machining
M42
Series
2575-TN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
2 mm
Overall Length
85 mm
Flute Length
56 mm
Shank Dia.
2 mm
Sizes Included
2.00mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Point Length
0.0163 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
56.00 mm
Drill Length Class
Taper-Length
Shank Length
29 mm
Wire Rope Length
85 mm
Length
85 mm

Description

Taper Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.