This item is Discontinued.

Cleveland Taper Length Drill, 21/64", Cobalt C16902

This item is Discontinued.

Cleveland

Taper Length Drill, 21/64", Cobalt (Discontinued)

Mfr # C16902
Zoro # G3000879
UPC # 697334169024
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16902
Zoro #
G3000879
UPC #
697334169024
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Wide Land Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
Grade
High Performance
Shank Type
Straight
Coolant Through
No
List Number
2575-TN
Point Type
Split
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Drill Bit Material
Cobalt
Standards
ASME B94.11M-1993
Decimal Equivalent
0.3281
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
M42
Spiral Direction
Right Hand
Helix Angle
35 Degrees /45 Degrees
Series
2575-TN
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Point type
Split
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
21/64 in
Overall Length
6 1/2 in
Flute Length
4 1/8 in
Shank Dia.
21/64 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
21/64"
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
2 3/8 in
Maximum Drilling Depth
4 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Drill Point Length
0.068 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Taper Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.