This item is Discontinued.
This item is Discontinued.
Taper Length Drill, #30, HSS (Discontinued)
Mfr #
C09137
Zoro #
G2996697
UPC # 697334091370
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C09137
- Zoro #
- G2996697
- UPC #
- 697334091370
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #30
- Overall Length
- 5 3/8 in
- Flute Length
- 3 in
- Shank Dia.
- 257/2000 in
- Sizes Included
- #30
- Drill Bit Dimension Type
- Wire
- Depth x Dia. Ratio
- 4xD
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 2 3/8 in
- Drill Point Length
- 0.0386 in
- Maximum Drilling Depth
- 3 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Taper Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.