This item is Discontinued.
This item is Discontinued.
Taper Length Drill, #31, Cobalt (Discontinued)
Mfr #
C16754
Zoro #
G2999442
UPC # 697334167549
Country of Origin United States
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- #31
- Overall Length
- 5 1/8 in
- Flute Length
- 2 3/4 in
- Shank Dia.
- 3/25 in
- Sizes Included
- #31
- Drill Bit Dimension Type
- Wire
- Depth x Dia. Ratio
- 10xD
- Depth:Dia. Ratio
- 10xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 2 3/8 in
- Drill Point Length
- 0.0249 in
- Maximum Drilling Depth
- 2 3/4 in
- Drill Length Class
- Taper-Length
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Description
Taper Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.