This item is Discontinued.

Cleveland Taper Length Drill, 3/64", HSS C09070

This item is Discontinued.

Cleveland

Taper Length Drill, 3/64", HSS (Discontinued)

Mfr # C09070
Zoro # G2996362
UPC # 697334090700
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09070
Zoro #
G2996362
UPC #
697334090700
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Overall Length
2 1/4 in
Flute Length
1 1/8 in
Shank Dia.
3/64 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
3/64"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0141 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Point type
Radial
Decimal Equivalent
0.0469
Coolant Through
No
Application
For Drilling Carbon Steel, Alloy Steel, Aluminum and Non-Ferrous Materials.
Standards
ASME B94.11M-1993
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
2550
Shank Type
Straight
Drill Bit Material
High Speed Steel
Series
2550
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
35 Degrees /45 Degrees
Point Type
Radial
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.