This item is Discontinued.

Cleveland Taper Length Drill, #43, Cobalt C16875

This item is Discontinued.

Cleveland

Taper Length Drill, #43, Cobalt (Discontinued)

Mfr # C16875
Zoro # G3000580
UPC # 697334168751
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C16875
Zoro #
G3000580
UPC #
697334168751
Country of Origin
United States
Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Drill Bit Finish
TiN
Drill Bit Material
Cobalt
Point Type
Split
Grade
High Performance
Decimal Equivalent
0.0890
List Number
2575-TN
Shank Type
Straight
Application
For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Standards
ASME B94.11M-1993
Coolant Through
No
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
35 Degrees /45 Degrees
Series
2575-TN
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Drill Bit Size
#43
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
89/1000 in
Drill Bit Dimension Type
Wire
Sizes Included
#43
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Shank Length
2 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0184 in
Maximum Drilling Depth
2 1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Taper Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.